Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT P, I-Line, HCR-U, bolt on, sub feed lugs, 1200A, 3/0 to 600kcmil
- Mfr # S33930
- Zoro # G0840570
product price:Â
$
2,603.99
/ea
Free Shipping & Returns
Key Features
Amps
1200 A
Max. Wire Size
600 kcmil
Min. Wire Size
AWG 3/0
Series
P-Frame
Bar Length
381 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33930
- Zoro #
- G0840570
- UPC #
- 785901231967
- Country of Origin
- United States
- Item
- Lug Kit
- Amps
- 1200 A
- Series
- P-Frame
- Product Destination
- panelboard HCP 2184 mm 1067 mm || panelboard HCP-SU 2184 mm 660 mm
- Product Or Component Type
- sub-feed lug
- Product Certifications
- UL || CSA
- Awg Gauge
- AWG 3/0...600 kcmil
- Line Rated Current
- 1200-1200 A
Dimensions
- Max. Wire Size
- 600 kcmil
- Min. Wire Size
- AWG 3/0
- Bar Length
- 381 mm
Description
Circuit Breaker Subfeed Lug Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.