Square D
Circuit Breaker, 50A, 690V AC, 3 Pole, Unit Mount Mounting Style
Mfr # HDP36050
Zoro # G3975252
Free Shipping & Returns
$763.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Number of Poles 3
- AC Voltage Rating 690V AC
- Circuit Breaker Actuator toggle
- Circuit Breaker Mounting Style Unit Mount
Explore More Products
- SQUARE D Miniature Circuit Breaker, 50A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB350VH
- SQUARE D Miniature Circuit Breaker, 30A, 120/240VAC, 2 Pole, Bolt On Mounting Style, QHB Series QHB230
- SQUARE D Square D By Schneider Electric HOM260C Homeline 260C 60A 2 Pole Ho Breaker 6950711
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO130
- SQUARE D Miniature Circuit Breaker, 60A, 240VAC, 3 Pole, Plug In Mounting Style, QO Series QO3605273
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO31001021
- SQUARE D Molded Case Circuit Breaker, 150A, 240V AC, 3 Pole, Unit Mount Mounting Style QDM32150TN
- SQUARE D Circuit Breaker, 80A, 690V AC, 3 Pole, Unit Mount Mounting Style HJF36080
- SQUARE D Hom20A Arc FaultBreaker HOM120CAFIC
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 32 A, 240/415/440V AC, 3 Pole, DIN Rail Mounting Style, C60SP Series M9F23332
- SQUARE D Miniature Circuit Breaker, 35A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO235
- Square D Circuit Breakers