Shop SQUARE D

Control Transformer, 250 VA, Not Rated, 24V AC, 120/240V AC

  • Mfr # 9070T250D23

  • Zoro # G2842481


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9070T250D23
Zoro #
G2842481
UPC #
785901905134
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3.2 in
Overall Width
3.75 in
Overall Depth
5.3 in
Manufacturers Warranty Length
10 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
250 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
80 Degrees C
Fused
No
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Enclosure Style - Transformer
Open
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Material
Copper: winding
Insulation Max. Temp.
130 °C
Enclosure Type
Open
Winding Material - Transformer
Copper
Secondary Connection
Screw clamp terminals
Certifications
UL listed file E61239; CSA file LR37055 guide 184-N-90
Insulation Temperature
266°F (130°C)
Fingersafe Cover Compatibility
FSC2
Primary To Secondary Voltage
120 x 240 V 24 V

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.