Shop All Transformers
Square D
Control Transformer, 50 VA, Not Rated, 150 °C, 120V AC, 480V AC
Mfr # 9070EL1D9
Zoro # G3502563
product price: $256.76
/ea
Free Shipping & Returns
$256.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070EL1D9
- Zoro # G3502563
- UPC # 785901020219
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.5 in |
Width | 2.63 in |
Depth | 3 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- CLAPPER The Sound Activated Switch (CL840-12)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070T1500D20)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (3S1F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF100D20)
- SQUARE D Three Phase Transformer, 30 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN30T3H)
- SQUARE D Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (3S46F)
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- Square D Power Distribution