DISCONNECT SWITCH
- Mfr # GS2MU3N
- Zoro # G824260724
product price:Â
$
2,024.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS2MU3N
- Zoro #
- G824260724
- UPC #
- -
- Country of Origin
- France
Description
**TeSys GS Switch Disconnector-fuse, 3 P, UL, 200 A, fuse size J** * Line Rated Current: 100 A * Range: TeSys * Rated operational current: 200 A * Fuse type: UL - fuse size: J * Network type: DC,AC * Network frequency: 50/60 Hz * Product name: TeSys GS * Device short name: GS2MU * Product or component type: switch-disconnector-fuse * Device application: protection * Poles description: 3P * Protected poles description: 3t * Contacts type and composition: 3 NO
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.