CAD
Shop SQUARE D

Low Voltage Distribution Transformer, 30 kVA, 120/208V AC, 480V

  • Mfr # EXN30T3H
  • Zoro # G7806824
CAD Available

product price: 
$
3,218.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor; Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXN30T3H
Zoro #
G7806824
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
719 mm
Overall Width
648 mm
Overall Depth
627 mm

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor; Wall
Hz - Electrical
60 Hz
Temperature Rise
150 Degrees C
Winding Material - Transformer
Aluminum
Standards
UL 1561 ;CSA C22.2 No 47 ;NEMA ST-20
Material
aluminium
Transformer Type
energy efficient
[Ipk] Rated Peak Withstand Current
2.19 kA
Degree of Protection
UL type 2, UL type 3R, with 7400WS18M19M20M
Number of Tap-offs
2 2.5 % FCAN, 4 2.5 % FCBN
Device Short Name
DOE 2016
Inrush Current
668 A
Primary Operational Current
36.08-36.08 A 83.27 A 30 kVA
Device Application
low voltage electrical distribution
Mounting Support
floor, floor, with 7400FMB, ceiling, with 7400CMB18M19M20M, wall, with 7400WMB18M19M20M
Efficiency
98.28 % at 35 % load factor , 75.0°C
Ambient Air Temperature For Operation
40-40°C
Box Number
18M
[Uimp] Rated Impulse Withstand Voltage
10 kV
Type of Cooling
natural convection
Number of Mounting Holes
4 Ø: 13 mm
Range of Product
Square D
Electrical Connection
2 Hole Nema Pad primary 11.1 mm, 2 Hole Nema Pad secondary 11.1 mm, 4 Hole Nema Pad sec - XO 11.1 mm
X/R Ratio
0.49
Average Ambient Air Temperature For Operation
30°C
Primary Voltage
480 V delta
Pvc Free
Yes
Noise Level
3 dB NEMA ST-20, 42 dB
Tap Loss
80 no load (core loss), 1044 load loss (coil loss)
Continuous Thermal Current Rating Factor
372 16.6 %, 496 25 %, 1164 50 %, 2277 75 %, 3835 100 %

Description

DOE 2016 LV XFMR,3 Phase,30kVA,480 De

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.