ELECTRIC Solid State Relay-Panel Mount-Thermal Pad-Input 3-32V DC, Output 24-300V AC, 25 A
- Mfr # SSP1A125BDT
- Zoro # G524263117
product price:Â
$
43.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSP1A125BDT
- Zoro #
- G524263117
- UPC #
- -
- Country of Origin
- Mexico
Description
**Zelio Solid State Relay** * Mounting Support: Panel* Network Number of Phases: 1 Phase* Contacts Type and Composition: 1 NO* Rated Current: 25A* Control Circuit Voltage: 3-32 VDC* Output Voltage: 24-300 VAC* Degree of Protection: IP20
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.