Shop SQUARE D
See all product information
Create Account
Circuit Breaker Enclosure, JD, 150 to 250A, Main Circuit Breaker
- Mfr # JD250S
- Zoro # G0565918
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
150 to 250 A
Height
797 mm
Width
365 mm
Depth
152 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD250S
- Zoro #
- G0565918
- UPC #
- 785901599241
- Country of Origin
- Korea, Republic of
- Item
- Circuit Breaker Enclosure
- Main Circuit Breaker or Main Lug
- Main Circuit Breaker
- Amps
- 150 to 250 A
- Series
- JD
- Enclosure Material
- Steel
- Enclosure NEMA Rating
- NEMA 1
- Poles Description
- 3P
- Product Destination
- circuit breaker J-Frame 3P
- Device Mounting
- surface
- Product Certifications
- CSA || UL
- Rated Current
- 150 to 250 A
Dimensions
- Height
- 797 mm
- Width
- 365 mm
- Depth
- 152 mm
Description
Enclosure Circuit Breaker Nema 1 (Spcl)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.