Shop SQUARE D
See all product information
Create Account
Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount
- Mfr # Q23225NSC
- Zoro # G0842479
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Amps
225 A
Height
667 mm
Width
251 mm
Depth
121 mm
Series
Q23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q23225NSC
- Zoro #
- G0842479
- UPC #
- 785901993698
- Country of Origin
- Mexico
- Item
- Circuit Breaker Enclosure
- Amps
- 225 A
- Series
- Q23
- Enclosure Material
- Steel
- Enclosure NEMA Rating
- NEMA 1
- For Use With
- POWERPACT Q Circuit Breaker
- Product Certifications
- CSA || UL
- Device Mounting
- surface
- Poles Description
- 2P || 3P
Description
Enclosure Circuit Brkr 240V 225A Nema 1