Shop SQUARE D
See all product information
Create Account
Meter Main, EZM, 1200A, 120/240V AC, Main Lug, 1 Phase
Mfr # EZM11200TBU
Zoro # G4607422
product price:Â
$
4,313.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Lug
Amps
1200 A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
100kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZM11200TBU
- Zoro #
- G4607422
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Meter Main
- Main Circuit Breaker or Main Lug
- Main Lug
- Amps
- 1200 A
- Voltage
- 120/240V AC
- Phase
- 1
- Short Circuit Current Rating
- 100kA
- Series
- EZM
- Enclosure Material
- Steel
- Enclosure NEMA Rating
- NEMA 3R
- Bus Material
- Aluminium/Copper
- Standards
- UL Listed
- Circuit Breaker Type
- EZ meter-pak
- Mounting Style
- surface
- For Use With
- EZ Meter-Pak Meter Accessory
- Main Rated Current
- 1200 A
- Electrical Connection
- lugs 1 AWG 6...300 kcmil aluminium/copper) ground || studs 3 line || studs 3 neutral
- Wiring Configuration
- 3-wire
- Ground Bar Kit
- box
- Bus Rated Current
- 1200 A
Description
EZ Meter Pak,main lugs terminal box,UG