Shop SQUARE D
See all product information
Create Account
Filler Plate, Flush Mount, 2.6 in L, .8 in W, .4 in D
- Mfr # QOFP
- Zoro # G1995427
product price:Â
$
3.59
/ea
Key Features
For Use With
Square D QO Lightning and Appliance Panelboards
Width
0.8 in
Length
2.6 in
Mounting Style
Flush
Depth
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOFP
- Zoro #
- G1995427
- UPC #
- 785901478416
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 0.8 in
- Length
- 2.6 in
- Depth
- 0.4 in
Details
- Item
- Filler Plate
- For Use With
- Square D QO Lightning and Appliance Panelboards
- Mounting Style
- Flush
- Product Line
- QO
- Compatible Product Type
- Square D QO Lightning and Appliance Panelboards
Description
QO Circuit Breaker Load Centers, QOFP, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. Warranty period is 18 month. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.