Shop SQUARE D
See all product information
Create Account
Fixed Lock, Square D PowerPact(R) B Circuit Breakers, 0 Poles
- Mfr # LV426908
- Zoro # G6565157
product price:Â
$
93.59
/ea
Key Features
For Use With
Square D PowerPact(R) B Circuit Breakers
Number of Poles
0
Diameter
0.3 in
Locking Location
Breaker
Locking Features
Padlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426908
- Zoro #
- G6565157
- UPC #
- 785901086369
- Country of Origin
- Korea, Republic of
Dimensions
- Diameter
- 0.3 in
Details
- Item
- Fixed Lock
- For Use With
- Square D PowerPact(R) B Circuit Breakers
- Number of Poles
- 0
- Locking Location
- Breaker
- Locking Features
- Padlock
- Key Locking Position
- in front
- Number Of Locks
- 3
- Device Short Name
- locking for 1 to 3 padlocks
- Keylock Destination
- toggle
- Product Or Component Type
- padlocking device
- Range Compatibility
- PowerPact (PowerPact B)
- Compatible Product Type
- Square D PowerPact(R) B Circuit Breakers
Description
Fixed Lock Off Only and I-Line, For Use With Square D PowerPact(R) B Circuit Breakers, Diameter 0.3 in, Locking Location Breaker, Locking Features Padlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.