This item is Discontinued.

Square D Fusible, Safety Switch, Heavy Duty, 240V AC, 3PST, NEMA 1 H324N

This item is Discontinued.

Square D

Fusible, Safety Switch, Heavy Duty, 240V AC, 3PST, NEMA 1 (Discontinued)

Mfr # H324N
Zoro # G3014645
UPC # 785901480501
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H324N
Zoro #
G3014645
UPC #
785901480501
Country of Origin
United States

Dimensions

Width
18.5 in
Height
29.0 in
Depth
8.2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
3
For Fuse Class
Class H, Class J, Class K, Class R
Environment
Indoor
Enclosure Type
Enclosed
HP
60 hp @ 240V AC
Voltage
240V AC
Housing Material
Steel
Standards
UL98
Metallic / Non-Metallic
Metallic
Fuse Kit (Class R)
Mfr. No. HRK1020
IP Rating
20
Material of Construction
Steel
Number of Poles
3
For Use With
Class R Fuse
NEMA Enclosure Type
1
Duty
Heavy
Number of Wires
4
Amps AC
200 A
Fusible / Nonfusible
Fusible
Fuse Type
Class H, K, R or J
Gauge/Conductor
6 AWG to 250 kcmil
Mounting
Surface
Electrical Connection
Lugs
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Neutral Assembly Included
Yes
Weight
25.17 kg
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Includes Neutral Assembly
Yes
Compatible with Manufacturer Model Number
HRK1020
Horsepower @ 240V AC
60 hp
Compatible Manufacturer Part Number
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020
Compatible with Manufacturer Model No.
HRK1020
Compatible with Mfr. Model No.
HRK1020
For Use with Mfr Model Number
HRK1020
Compatible Pump Manufacturer Part Number
HRK1020
Compatible Mfr. Model Number
HRK1020
For Manufacturer Part Number
HRK1020
Compatible with Mfr. Model Number
HRK1020
Compatible Product Type
Class R Fuse

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK1020, Height 29 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.