HARMONY XB4 KEY SWITCH SELECTOR

  • Mfr # XB4BG03
  • Zoro # G624264595
product price: 
$
211.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BG03
Zoro #
G624264595
UPC #
-
Country of Origin
United States

Description

This Harmony XB4 modular black key selector switch (key no.455) has 3 positions, operates with a stay-put mechanism with key withdrawal on the center position. It has a metal bezel. This key selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews