This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H224DS
- Zoro #
- G810375524
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 29 in (736.60 mm)
- Depth
- 8.88 in (225.55 mm)
- Width
- 17.75 in (450.85 mm)
- Wire Size
- AWG 6 to 250 kcmil copper or aluminium
Details
- Item
- Single Throw Safety Switch
- Current Rating
- 200 A
- Phase
- 3 phase
- Fuse Type
- H or K; R or J
- Electrical Connection
- Lugs
- Disconnect Type
- Fusible disconnect
- Short-Circuit Current
- 10 kA for H or K; 200 kA for R or J
- Motor Power HP
- 15 hp at 240 V AC 50-60 Hz for 1 phase motors; 25 hp at 240 V AC 50-60 Hz for 3 phase motors; 60 hp at 240 V AC 50-60 Hz for 3 phase motors; 40 hp at 250 V DC
- Certifications
- UL listed file E2875
- Tightening Torque
- 275 lbf.in (31.07 N.m) 0.02 to 0.20 in² (13.3 to 127 mm²) (AWG 6 to 250 kcmil)
- Factory Installed Neutral
- None
- Device Application
- Heavy application
- Enclosure Rating
- NEMA 4/4X/5 stainless steel 304
- Wiring Configuration
- 2-wire
- Voltage Rating
- 250 V DC; 240 V AC
- Number Of Poles
- 2
- Mounting Type
- Surface
- Duty Rating
- Heavy duty
Description
SQUARE D H224DS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.