This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KA
- Zoro #
- G0836739
- UPC #
- 785901157809
- Country of Origin
- Mexico
Details
- Item
- Lever Cable Pull 15 Emergency Stop
- Type Of Operator
- aluminium stay put lever for cable attachment 1.5-1.5 in for cable attachment, 1/4" pin, 3/4" inside diameter clearance
- Product Or Component Type
- limit switch lever
- Movement Of Operating Head
- rotary
- Ambient Air Temperature For Storage
- -10-185°F
- Ambient Air Temperature For Operation
- -10-185°F
- Type Of Approach
- lateral approach
- Series Name
- severe duty
- Environmental Characteristic
- standard environment
- Device Short Name
- L140
- Switch Actuation
- by cable
- Associated Complete Product
- L140
Description
Lever Cable Pull 15 Emergency Stop
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.