This item is Discontinued.
This item is Discontinued.
Lever Operating (Discontinued)
Mfr #
AO
Zoro #
G0836781
UPC # 785901299264
Country of Origin Mexico
Category Limit Switch Arms & Actuators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AO
- Zoro #
- G0836781
- UPC #
- 785901299264
- Country of Origin
- Mexico
- Item
- Lever Operating
- Type Of Approach
- lateral approach
- Positive Opening
- without
- Movement Of Operating Head
- rotary
- Series Name
- severe duty
- Ambient Air Temperature For Storage
- -10-185°F
- Switch Actuation
- by 30° cam
- Product Or Component Type
- limit switch lever
- Environmental Characteristic
- standard environment
- Ambient Air Temperature For Operation
- -10-185°F
- Device Short Name
- L100/300
- Type Of Roller
- 1 steel center roller 0.75 in 0.25 in
- Associated Complete Product
- L100 || HL100 || HL300 || ML300 || ML100 || HML300 || L300 || HML100
- Type Of Operator
- aluminium spring return roller lever 2.5-2.5 in - -
Description
Lever Operating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.