DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Limit Switch Lever Arm, 1.38 In. Arm L

SQUARE D| Zoro #: G0934717| Mfr #: 9007BA1S

$12.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuator Type: Standard Roller
Roller Dia.: 0.63"
Arm Material: Cast Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934717 Mfr #: 9007BA1S
Actuator Type: Standard RollerRoller Dia.: 0.63"
Arm Material: Cast ZincItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007C, 9007AWRoller Position: Front
Arm Width: TaperedRoller Material: Oil Impregnated Sintered Iron
Arm Depth: 0.08"Arm Length: 1.38"
Roller Width: 0.25"Country of Origin (subject to change): Multiple

Description

Limit Switch Lever Arm, Arm Length 1-3/8 In., Roller Dia. 5/8 In., Roller Width 1/4 In., Arm Material Cast Zinc, Roller Material Oil Impregnated Sintered Iron, Roller Position Front, For Use With Mfr. No. 9007AW, 9007C

Reviews