Shop TELEMECANIQUE SENSORS

LmtSwtchLvrArm, RotryLvrRoller, 3.38inArmL

  • Mfr # 7D

  • Zoro # G2447891


product price: 
$
39.19
/ea

Key Features

Arm Length
1.63 in
Roller Dia.
0.75 in
Roller Width
0.25 in
For Use With
Mfr. No. 9007MS
Roller Position
Outside Offset
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7D
Zoro #
G2447891
UPC #
785901216155
Country of Origin
Mexico

Dimensions

Arm Length
1.63 in
Roller Dia.
0.75 in
Roller Width
0.25 in
Arm Width
0.62 in
Arm Depth
0.38 in
Roller Diameter
0.75 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
3.38 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 9007MS
Roller Position
Outside Offset
Actuator Type
Standard Roller
Arm Material
Zinc
Roller Material
Steel
Standards
REACH
Actuator Style
Roller-Lever Arm
Compatible with Series
9007
Series
9007
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
221 Degrees F
Ambient Air Temperature For Storage
-40-221°F
Switch Actuation
by 30° cam
Product Or Component Type
limit switch lever
Ambient Air Temperature For Operation
-40-221°F
Type Of Roller
1 steel outside roller 0.75 in 0.25 in
Positive Opening
without
Type Of Operator
cast zinc spring return adjustable roller lever 1.38-3.38 in -
Tracks
1.50 in
Series Name
miniature potted
Movement Of Operating Head
rotary
Environmental Characteristic
standard environment
Type Of Approach
lateral approach
Device Short Name
9007MS/ML
Associated Complete Product
9007ML04.. || 9007MS04..
NEMA Enclosure Rating
No Enclosure
Compatible Manufacturer Part Number
9007ML04, 9007MS, 9007MS04
Compatible with Manufacturer Model Number
9007ML04, 9007MS, 9007MS04

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007MS, Arm Length 1.63 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.62 in, Arm Depth 0.38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.