Limit Switch Lever Arm, 3/4 In.Dia.

  • Mfr # 7DN

  • Zoro # G0822306


product price:  $35.19
/ea

Key Features

Arm Length
1.38 in to 3.38 in
Roller Dia.
0.75 in
Roller Width
0.25 in
For Use With
Mfr. No. 9007MS
Roller Position
Outside Offset
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7DN
Zoro #
G0822306
UPC #
785901216186
Country of Origin
Mexico

Dimensions

Arm Length
1.38 in to 3.38 in
Roller Dia.
0.75 in
Roller Width
0.25 in
Arm Width
0.62 in
Arm Depth
0.38 in
Roller Diameter
0.75 in
Manufacturer Warranty Length
18 mo
Arm Length - Minimum
1.38 in
Arm Length - Maximum
3.38 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 9007MS
Roller Position
Outside Offset
Arm Material
Zinc
Roller Material
Nylon
Actuator Type
Adjustable Roller
Standards
REACH
Actuator Style
Rotary Lever Roller
Operating Temperature - Maximum
221 Degrees F
Compatible with Series
9007ML04, 9007MS, 9007MS04
Roller Adjustability
Adjustable
Series
9007
Operating Temperature - Minimum
-40 Degrees F
Environmental Characteristic
standard environment
Tracks
1.50 in
Device Short Name
9007MS/ML
Type Of Operator
cast zinc spring return adjustable roller lever 1.38-3.38 in -
Switch Actuation
by 30° cam
Positive Opening
without
Product Or Component Type
limit switch lever
Movement Of Operating Head
rotary
Type Of Roller
1 nylon outside roller 0.75 in 0.25 in
Associated Complete Product
9007MS04.. || 9007ML04..
Series Name
miniature potted
Type Of Approach
lateral approach
Ambient Air Temperature For Operation
-40-221°F
Ambient Air Temperature For Storage
-40-221°F

Description

Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 9007MS, Arm Length 1.38 in to 3.38 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.62 in, Arm Depth 0.38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.