This item is Discontinued.

Telemecanique Sensors LimitSwitchLeverArm, RotaryLeverRoller 7A3N

This item is Discontinued.

Telemecanique Sensors

LimitSwitchLeverArm, RotaryLeverRoller (Discontinued)

Mfr # 7A3N
Zoro # G0853231
UPC # 785901215998
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7A3N
Zoro #
G0853231
UPC #
785901215998
Country of Origin
Multiple

Details

Item
Limit Switch Lever Arm
Actuator Style
Rotary Lever Roller
Positive Opening
without
Associated Complete Product
9007MS04.. || 9007ML04..
Series Name
miniature potted
Product Or Component Type
limit switch lever
Device Short Name
9007MS/ML
Tracks
1.375 in
Ambient Air Temperature For Storage
-40-221°F
Ambient Air Temperature For Operation
-40-221°F
Type Of Roller
1 nylon outside roller 0.75 in 0.25 in
Switch Actuation
by 30° cam
Movement Of Operating Head
rotary
Type Of Operator
cast zinc spring return roller lever 1.38-1.38 in -
Type Of Approach
lateral approach
Environmental Characteristic
standard environment

Description

Limit Switch Lever Arm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.