Load Center, QO, 54 Spaces, 200A, 120/240V AC, Convertible Main Circuit Breaker, 1 Phase

  • Mfr # QO154M200P

  • Zoro # G6169475

CAD Available

product price:  $394.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Convertible Main Circuit Breaker
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Height
39.38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO154M200P
Zoro #
G6169475
UPC #
785901377443
Country of Origin
United States

Dimensions

Height
39.38 in
Width
14.25 in
Depth
3-3/4 in
Max. Wire Size
250 kcmil aluminium/copper
Min. Wire Size
AWG 4

Details

CAD Available
Yes
Item
Load Center
Main Circuit Breaker or Main Lug
Convertible Main Circuit Breaker
Number of Spaces
54
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Order Separately
Recommended Surface Cover
QOC54US
Recommended Flush Cover
G3300008
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Max. No. of Tandem Breakers
0
Recommended Ground Bar Kit
Mfr. No. PK23GTA
Special Features
Mercury Free
Standards
RoHS Compliant, UL Listed
Circuit Breaker Type
QO
Feed Location
Top/Bottom
Min. Operating Temp.
23 Degrees F
Max. Operating Temp.
104 Degrees F
Location
Indoor
Color
Gray
Enclosure Surface Finish
Enamel
For Use With
Square D QO Circuit Breakers
Electrical Connection
lugs
Wiring Configuration
3-wire
Ground Bar Kit
grounding bar (ordered separately)
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
64
Tightening Torque
Cover 20 lb.in
Finish
Baked Enamel

Description

Load Center, Number of Spaces 54, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 39.38 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Recommended Flush Cover Mfr. No. QOC54UF

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.