Lug Kit, Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker, 125A, 0 Poles
- Mfr # LV426986
- Zoro # G6528529
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
Amps
125A
Number of Poles
0
Max. Wire Size
1/0 AWG
Min. Wire Size
6 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426986
- Zoro #
- G6528529
- UPC #
- 785901092261
- Country of Origin
- Korea, Republic of
Dimensions
- Max. Wire Size
- 1/0 AWG
- Min. Wire Size
- 6 AWG
Details
- Item
- Lug Kit
- For Use With
- Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
- Amps
- 125A
- Number of Poles
- 0
- Includes
- (2) Copper Compression Lug
- Conductor Material
- copper
- Number of Lugs Included
- 2
- Range Compatibility
- ComPact (ComPact NSXm) || PowerPact (PowerPact B)
- Product Or Component Type
- compression lug
- Connections - Terminals
- cable connector1 AWG 6...AWG 1/0)
- Compatible Product Type
- Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
Description
Compression Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 2, Number of Poles None, Max. Wire Size 1/0 AWG, Min. Wire Size 6 AWG, Includes (2) Copper Compression Lug, For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.