Lug Kit, Powerpact(R) B Circuit Breakers, 125A, 2 Poles
- Mfr # LV426964
- Zoro # G6579358
product price:Â
$
99.65
/ea
Key Features
For Use With
Powerpact(R) B Circuit Breakers
Amps
125A
Number of Poles
2
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426964
- Zoro #
- G6579358
- UPC #
- 785901089568
- Country of Origin
- Korea, Republic of
Dimensions
- Max. Wire Size
- 1/0 AWG
- Min. Wire Size
- 14 AWG
Details
- Item
- Lug Kit
- For Use With
- Powerpact(R) B Circuit Breakers
- Amps
- 125A
- Number of Poles
- 2
- Conductor Material
- copper
- Includes
- (2) Copper Mechanical Lug
- Number of Lugs Included
- 2
- Product Or Component Type
- cable connector
- Range Compatibility
- PowerPact (PowerPact B)
- Connections - Terminals
- screw terminal 2.5-50 mm2² AWG 14...AWG 1/0)
- Line Rated Current
- 15-125 A
- Mounting Mode
- fixed
- Compatible Product Type
- Powerpact(R) B Circuit Breakers
Description
Mechanical Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 2, Number of Poles 2, Max. Wire Size 1/0 AWG, Min. Wire Size 14 AWG, Includes (2) Copper Mechanical Lug, For Use With Powerpact(R) B Circuit Breakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.