Shop SQUARE D
See all product information
Create Account
Meter Main, QO, 8 Spaces, 400A; 200A, Main Lug, 1 Phase
- Mfr # QU816D400SL
- Zoro # G4608174
CAD Available
product price:Â
$
3,638.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Phase
1
Short Circuit Current Rating
25kA
Height
43 in
Width
28.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QU816D400SL
- Zoro #
- G4608174
- UPC #
- -
- Country of Origin
- Mexico
- CAD Available
- Yes
- Item
- Meter Main
- Main Circuit Breaker or Main Lug
- Main Lug
- Number of Spaces
- 8
- Amps
- 400 A; 200 A
- Phase
- 1
- Short Circuit Current Rating
- 25kA
- Series
- QO
- Mounting Style
- surface
- Standards
- UL E-6294
- Max. No. of Tandem Breakers
- 8
- For Use With
- POWERPACT Q Circuit Breaker, QO Mini Circuit Breaker, Series A L Meter-Pak Accessory
- Bypass Type
- class 320 lever bypass
- Ground Bar Kit
- service disconnect (factory installed)
- Number Of Circuits
- 16
- Service Disconnect Rated Current
- 200 A
- Electrical Connection
- studs line side || feed-thru lugs service ground
- Meter Socket Type
- ringless
- Hub type
- A-L
Description
METER MAIN 400A RINGLESS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.