Shop SQUARE D
See all product information
Create Account
Meter Main, QO, 8 Spaces, 400A; 150A, Main Lug, 1 Phase
- Mfr # QU816D400SL150
- Zoro # G4608280
product price:Â
$
3,638.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Lug
Phase
1
Short Circuit Current Rating
25kA
Height
43 in
Width
28.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QU816D400SL150
- Zoro #
- G4608280
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 43 in
- Width
- 28.25 in
- Depth
- 7.87 in
- Min. Wire Size
- AWG 4
- Max. Wire Size
- 250 kcmil aluminium/copper)service ground
Details
- Item
- Meter Main
- Main Circuit Breaker or Main Lug
- Main Lug
- Number of Spaces
- 8
- Amps
- 400 A; 150 A
- Phase
- 1
- Short Circuit Current Rating
- 25kA
- Series
- QO
- Standards
- UL E-6294
- Max. No. of Tandem Breakers
- 8
- Mounting Style
- surface
- For Use With
- POWERPACT Q Circuit Breaker, QO Mini Circuit Breaker, Series A L Meter-Pak Accessory
- Service Disconnect Rated Current
- 150 A
- Meter Socket Type
- ringless
- Bypass Type
- class 320 lever bypass
- Hub type
- A-L
- Electrical Connection
- studs line side || feed-thru lugs service ground
- Ground Bar Kit
- service disconnect (factory installed)
- Number Of Circuits
- 16
Description
METER MAIN 400A RINGLESS SPECIAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.