This item is Discontinued.

This item is Discontinued.
Meter Socket Ringles, 600V AC, 200A, 1 Poles (Discontinued)
Mfr #
UTH5213T
Zoro #
G2913431
UPC # 785901627821
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTH5213T
- Zoro #
- G2913431
- UPC #
- 785901627821
- Country of Origin
- United States
Details
- Item
- Meter Socket Ringles
- Voltage
- 600V AC
- Amps
- 200A
- Number of Poles
- 1
- Hub Type
- A-L ACPL closing plate
- Nema Degree Of Protection
- NEMA 3R
- Meter Socket Type
- ringless
- Meter Socket Rated Current
- 200 A
- Bypass Type
- lever bypass
- [Ue] Rated Operational Voltage
- 600 V AC
- Product Certifications
- UL Listed
- Electrical Connection
- lugs 0.5" hex
- Number of jaws
- 5 with jaw release
- Enclosure Material
- steel
- Phase
- 1 phase
- Wiring Configuration
- 3-wire
- Product Or Component Type
- Meter Socket
Description
SQUARE D UTH5213T : METER SOCKET RINGLESS LEVER OH/UG 200A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.