Shop All Sockets
Square D
Individual meter socket, ringless socket, lever bypass, 4 jaws no release, OH, UG, 200 A, up to 600 VAC single phase 3W
Mfr # UTH4213T
Zoro # G3976503
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Description
Individual Meter Sockets are available for single or three phase with a 600 VAC maximum. These individual meter sockets can be with and without horn or lever bypass. The sockets have a 10 kA short circuit current rating as standard but could have a higher rating with utility approval. Units are supplied with a bonded neutral. Units are supplied with a hub opening in top end wall which requires the use of a bolt on hub or a closing plate. This ringless meter socket has four jaws with lever bypass and jaw release. This meter socket is for single phase 3 wire systems up to 600 VAC. This meter socket has a 200 A rating. This unit can be for a feed from an overhead or underground service. This unit has a NEMA 3R surface mounting enclosure that is 19.00 inches tall, 13.00 inches wide and 4.94 inches deep. The main lugs, the load lugs and the neutral lug will accept one 6 AWG to 350 kcmil copper or aluminum wire. The ground will accept 14 AWG to 2 AWG copper or aluminum wire. This individual meter socket is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- ROBERTS Cutter, Loop Pile, Stainless Steel (10-152-3)
- PROTO 3/8 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5013M)
- VIM PRODUCTS MAGRAIL 8" Green No Studs (MR8G)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- PROTO 1/2 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J7326H)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT14)
- PROTO 1/2 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5436M)
- Square D Sockets