Meter Main, QO, 8 Spaces, 150A, 120/240 V AC, Main Lug, 1 Phase

  • Mfr # QC816F150S

  • Zoro # G4607781


product price:  $1,338.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Amps
150A
Voltage
120/240 V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC816F150S
Zoro #
G4607781
UPC #
-
Country of Origin
Mexico

Dimensions

Height
41.16 in
Width
18.76 in
Depth
5.41 in
Max. Wire Size
AWG 2/0 aluminium/copper)service ground
Min. Wire Size
AWG 8

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Amps
150A
Voltage
120/240 V AC
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Standards
UL E-6294
Max. No. of Tandem Breakers
8
Mounting Style
surface outdoor)
For Use With
QO Circuit Breaker, QO Mini Circuit Breaker, Series A Meter-Pak Accessory
Number Of Circuits
16
Hub type
A
Bypass Type
no bypass
Ground Bar Kit
service disconnect (factory installed); circuit-breaker 1 ) 2P 150 A 120/240 V AC main supply ready assembled
Tightening Torque
main lugs 250 lb.in, AWG 6...350 kcmil, aluminium/copper || service ground 50 lb.in, AWG 14...AWG 2/0, copper || service ground 50 lb.in, AWG 12...AWG 2/0, aluminium || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium || Cover 10 lb.in
Electrical Connection
feed-thru lugs service ground || feed-thru lugs line side
Meter Socket Type
ringless
Service Disconnect Rated Current
150 A

Description

METERMAIN RINGLESS OH/UG 150A SURFACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.