MINI CIRCUIT BREAKER 120V 6A
- Mfr # M9F42106
- Zoro # G124258506
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9F42106
- Zoro #
- G124258506
- UPC #
- -
- Country of Origin
- France
Description
**Multi 9 Miniature Circuit Breaker** * Rated Current: 6 A* Number of Poles: 1-Pole* Break Capacity: AIR 10 kA at 277 V AC conforming to UL 489* Rated operational voltage(Ue): 240 V AC 50/60 Hz, 415 V AC 50/60 Hz, 60 V DC* Degree of Protection: IP40 for modular enclosure conforming to IEC 60529; IP20 conforming to IEC 60529
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.