Shop SQUARE D

Miniature Circuit Breaker, E FRAME Series, 100A, 3 Pole, 600V AC, 65kA at 120V AC

  • Mfr # EGB36100

  • Zoro # G0846085


product price: 
$
1,208.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGB36100
Zoro #
G0846085
UPC #
785901234845
Country of Origin
Korea, Republic of

Dimensions

Frame Size
125A/EGB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
100 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
High Amp Trip Setting
2300 A
Interrupt Rating
18 kA at 600Y/347V AC
For Use With
NF Panelboard
Application
HACR rated Applications
Features
Mercury Free
Standards
cULus

Description

Miniature Circuit Breaker 600V 100A, Series EGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.