Shop SQUARE D

Miniature Circuit Breaker, E FRAME Series, 20A, 1 Pole, 277V AC, 65kA at 120V AC

  • Mfr # EGB14020

  • Zoro # G0567607


product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Amps
20 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGB14020
Zoro #
G0567607
UPC #
785901072973
Country of Origin
Korea, Republic of

Dimensions

Frame Size
125A/EGB
Width
0.98 in
Depth
4.05 in
Height
5.66 in
Max. Wire Size
6 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
20 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Features
Mercury Free
High Amp Trip Setting
875 A
Application
HACR rated Applications, HID rated Applications, Switching Duty rated Applications
For Use With
NF Panelboards
Standards
cULus
Interrupt Rating
35 kA at 120/240/277V AC, 65 kA at 120V AC
Circuit Breaker Application
HACR rated; HID rated; Switching Duty rated
Module Type
E-Frame
Breaking Capacity
35 kA 277 V AC; 35 kA 240 V AC; 65 kA 120 V AC; 35 kA 120/240 V AC
AWG Gauge
AWG 12 to AWG 6 aluminium; AWG 14 to AWG 6 copper
Breaking Capacity Code
G
Tightening Torque
30.09 lbf.in (3.4 N.m) 0.00 to 0.02 in² (2.5 to 16 mm²) (AWG 14 to AWG 6)
Holding Current
270 A
Ambient Air Temperature For Operation
104°F (40°C)
Protection Type
Short-circuit; Overload
Local Signalling
Trip indicator

Description

Miniature Circuit Breaker 277V 20A, Series EGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.