Shop SQUARE D

Miniature Circuit Breaker, E FRAME Series, 20A, 1 Pole, 277V AC, 65kA at 120V AC

  • Mfr # EGB14020EPD

  • Zoro # G0567808


product price: 
$
1,256.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Amps
20 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGB14020EPD
Zoro #
G0567808
UPC #
785901470458
Country of Origin
Mexico

Dimensions

Frame Size
125A/EGB
Width
1.96 in
Depth
4.05 in
Height
6.64 in
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
6 AWG (Cu), 4 AWG (Al)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
20 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
cULus
Interrupt Rating
35 kA at 120/240/277V AC, 65 kA at 120V AC
For Use With
NF Panelboard
Application
Switching Duty rated Applications, HACR rated Applications, HID rated Applications
High Amp Trip Setting
875 A
Features
Mercury Free
Module Type
E-Frame
AWG Gauge
AWG 14 to AWG 6 copper; AWG 12 to AWG 4 aluminium
Breaking Capacity Code
G
Holding Current
270 A
Protection Type
Short-circuit; Overload
Earth-Leakage Sensitivity
30 mA
Earth-Leakage Protection Class
Class B
Ambient Air Temperature For Operation
104°F (40°C)
Number Of Spaces
2
Tightening Torque
30.09 lbf.in (3.4 N.m) 0.00 to 0.02 in² (2.5 to 16 mm²) (AWG 14 to AWG 6)
Circuit Breaker Application
Switching Duty rated; HACR rated; HID rated
Local Signalling
Trip indicator
Breaking Capacity
35 kA 277 V AC; 35 kA 240 V AC; 65 kA 120 V AC; 35 kA 120/240 V AC

Description

Miniature Circuit Breaker 277V 20A, Series EGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.