Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 30A, 3 Pole, 240V AC, 65kA at 120V AC
- Mfr # QH330
- Zoro # G0840379
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QH330
- Zoro #
- G0840379
- UPC #
- 785901205548
- Country of Origin
- Mexico
Dimensions
- Frame Size
- QO
- Width
- 3/4 in
- Depth
- 2.91 in
- Height
- 2.99 in
- Max. Wire Size
- 8 AWG (Cu/Al)
- Min. Wire Size
- 14 AWG (Cu/Al)
Details
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 30A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 65kA at 120V AC
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Pressure Plate
- DC Voltage Rating
- Not Rated
- Standards
- UL Listed, CSA
- Interrupt Rating
- 65 kA at 120/240V AC
- Application
- HACR rated Applications
- Features
- Mercury Free
Description
Miniature Circuit Breaker 240V 30A, Series QH
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.