Square D
Miniature Circuit Breaker, 40, 240VAC, 3 Pole, QOU Series
- Zoro #: G0840850
- Mfr #: QOU3405283
Hover or click to zoom Tap to zoom
Key Features
- Item: Miniature Circuit Breaker
- AC Voltage Rating: 240VAC
- Series: QOU
- Number of Poles: 3
- Product Type: Miniature Circuit Breaker 240V 40A
$245.00
Subtotal: $245.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Square D #QOU3405283 Specifications
- Zoro #: G0840850
- Mfr #: QOU3405283
- UPC #: 785901412922
- Item: Miniature Circuit Breaker
- Amps: 40
- AC Voltage Rating: 240VAC
- Series: QOU
- Number of Poles: 3
- Product Type: Miniature Circuit Breaker 240V 40A
- Country of Origin (subject to change): Mexico
Description
Miniature Circuit Breaker 240V 40A
Reviews of Square D #QOU3405283
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SQUARE D Miniature Circuit Breaker, 30, 240VAC, 3 Pole, QOU Series QOUR3305283
- SQUARE D Miniature Circuit Breaker, 20, 240VAC, 3 Pole, QOU Series QOU3205283
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGL36250U44X
- SQUARE D Molded Case Circuit Breaker, 200 A, 600V AC, 2 Pole, Free Standing Mounting Style, JD Series JDL26200
- SQUARE D 40A DP Circuit Breaker HOM240CP
- SQUARE D PowerPact Q-molded case circuit breake QDP22110TM
- SQUARE D Circuit Brkr, PowerPact H, thermal magne HJP36020
- SQUARE D Molded Case Circuit Breaker, 125 A, 525V AC, 3 Pole, I-Line Mounting Style, BGA Series BGA36125
- SQUARE D QOU Miniature Circuit Breaker, 15A, 1P, QOU115B
- SIEMENS IEC Supplementary Protector, 50 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY6 Series 5SY66507
- EATON IEC Miniature Circuit Breaker, 13 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C13/3-NA
- Square D Circuit Breakers