Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, E FRAME Series, 40A, 3 Pole, 277/480V AC, 65kA at 120V AC
Mfr # EGB34040
Zoro # G0845979
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Series
E FRAME
Amps
40 A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGB34040
- Zoro #
- G0845979
- UPC #
- 785901311171
- Country of Origin
- Korea, Republic of
Dimensions
- Frame Size
- 125A/EGB
- Width
- 2.94 in
- Depth
- 4.05 in
- Height
- 5.66 in
- Min. Wire Size
- 12 AWG (Al), 14 AWG (Cu)
- Max. Wire Size
- 2/0 AWG (Cu/Al)
Details
- Item
- Miniature Circuit Breaker
- Series
- E FRAME
- Amps
- 40 A
- Number of Poles
- 3
- AC Voltage Rating
- 277/480V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 65kA at 120V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- Application
- HID rated Applications, HACR rated Applications
- Features
- Mercury Free
- For Use With
- NF Panelboard
- High Amp Trip Setting
- 1800 A
- Standards
- cULus
- Interrupt Rating
- 35 kA at 480Y/277V AC, 65 kA at 120/240V AC
Description
Miniature Circuit Breaker 480Y/277V 40A, Series EGB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.