Miniature Circuit Breaker, QO Series, 50A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOB250H

  • Zoro # G0566575


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QOB250H
Zoro #
G0566575
UPC #
785901335450
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
38 mm
Depth
74 mm
Height
79 mm
Min. Wire Size
8 AWG (Cu/Al)
Max. Wire Size
2 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Standards
UL Listed, CSA
Features
Mercury Free
For Use With
NQ Panelboards

Description

Miniature Circuit Breaker 240V 50A, Series QOB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.