
Miniature Circuit Breaker, QO Series, 50A, 3 Pole, 240V AC, 22kA at 120/240V AC
Mfr # QOB350VH1021
Zoro # G0841158
product price:Â $563.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
50A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QOB350VH1021
Zoro #
G0841158
UPC #
785901090250
Country of Origin
Mexico
Dimensions
Frame Size
100A/QO
Width
76 mm
Depth
74 mm
Height
79 mm
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
8 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
50A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Shunt Trip
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Features
Mercury Free
Standards
UL Listed, CSA
For Use With
NQ Panelboards
Interrupt Rating
22 kA at 120/240V AC
Application
HACR rated Applications
Description
Miniature Circuit Breaker 240V 50A, Series QOB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.