Molded Case Circuit Breaker, POWERPACT Q Series, 100A, 2 Pole, 240V AC, 65kA at 240V AC

  • Mfr # QGL22100
  • Zoro # G0842375
product price: 
$
1,248.94
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Amps
100 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QGL22100
Zoro #
G0842375
UPC #
785901523987
Country of Origin
Mexico

Dimensions

Frame Size
250A/QG
Width
3 in
Depth
3.93 in
Height
6.47 in

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
100 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Lug
DC Voltage Rating
Not Rated
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 120/208/240V AC
Features
Mercury Free; PVC Free
High Amp Trip Setting
2400 A
Standards
UL, CSA, NEMA, NOM

Description

Molded Case Circuit Breaker 240V 100A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products