Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT Q Series, 125A, 3 Pole, 240V AC, 65kA at 240V AC

  • Mfr # QGA32125

  • Zoro # G0567135


product price: 
$
2,071.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Amps
125 A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QGA32125
Zoro #
G0567135
UPC #
785901705598
Country of Origin
Mexico

Dimensions

Frame Size
250A/QG
Width
4-1/2 in
Depth
3.93 in
Height
6.47 in
Power Wire Stripping Length
0.87 in (22 mm)
Mounting Height
4.5 in (114.30 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
125 A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
I-Line, Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Standards
UL, CSA, NEMA, NOM
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 120/208/240V AC
Application
HACR rated Applications; Distribution
High Amp Trip Setting
2400 A
Network Frequency
50/60 Hz
Ambient Air Temperature For Operation
104 to 158°F (40 to 70°C)
Breaking Capacity
65 kA 120/208 V AC 50/60 Hz UL; 65 kA 240 V AC 50/60 Hz UL
Tightening Torque
247.82 lbf.in (28 N.m) 0.04 to 0.23 in² (25 to 150 mm²) (AWG 4 to 300 kcmil)
Rated Impulse Withstand Voltage
8 kV UL
Product Certifications
UL; CSA; NOM
Mechanical Durability
1000 cycles loaded; 5000 cycles no load
Continuous Current Rating
0.8
Circuit Breaker Application
HACR rated
Local Signalling
1 trip indicator green)
Rated Operational Voltage
240 V AC 50/60 Hz UL
Device Application
Distribution
Magnetic Hold Current
1200 A
Breaking Capacity Code
G

Description

Molded Case Circuit Breaker 240V 125A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.