Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT H Series, 150A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGA261502

  • Zoro # G3243371


product price: 
$
2,531.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGA261502
Zoro #
G3243371
UPC #
785901491163
Country of Origin
Korea, Republic of

Dimensions

Frame Size
150A/HG
Width
2.74 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
150A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
AC
DC Voltage Rating
250/500V DC
Standards
CE, CSA, IEC, UL listed
Low Amp Trip Setting
900 A
High Amp Trip Setting
1,700 A
For Use With
I Line Panelboards
Color
Black
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
Max. Operating Temp.
104 Degrees F

Description

Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With I Line Panelboards, Series HG, High Amp Trip Setting 1,700 A, Low Amp Trip Setting 900 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250/500/600V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AC, Frame Size 150A/HG, Circuit Breaker Mounting Style I-Line, Height 9.73 in, Width 2.94 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.