Molded Case Circuit Breaker, POWERPACT Q Series, 200A, 2 Pole, 240V AC, 25kA at 240V AC

  • Mfr # QDA222004
  • Zoro # G2707792
product price: 
$
1,449.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QDA222004
Zoro #
G2707792
UPC #
785901838425
Country of Origin
Korea, Republic of

Dimensions

Frame Size
250A/QD
Width
3 in
Depth
3.93 in
Height
6.47 in
Min. Wire Size
4 AWG
Max. Wire Size
300 MCM

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
200A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
BC
DC Voltage Rating
Not Rated
Low Amp Trip Setting
1,200 A
For Use With
I Line Panelboards
High Amp Trip Setting
2,400 A
Standards
CE Marked, CSA Certified, IEC, UL Listed
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Interrupt Rating
25 kA at 120/208/240V AC
Compatible Product Type
I Line Panelboards

Description

Molded Case Circuit Breaker, 200 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series QD, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection BC, Frame Size 250A/QD, Circuit Breaker Mounting Style I-Line, Height 6.47 in, Width 3 in, Depth 3.93 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.