Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT H Series, 45A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGA36045

  • Zoro # G0855045


product price: 
$
1,182.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGA36045
Zoro #
G0855045
UPC #
785901422310
Country of Origin
Mexico

Dimensions

Frame Size
150A/HG
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)
Mounting Height
4.5 in (114.30 mm)
Power Wire Stripping Length
0.63 in (16 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
45 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250/500V DC
Color
Black
Standards
UL, CSA, NEMA, NOM, CE
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
High Amp Trip Setting
850 A
Protected Poles Description
3t
Pollution Degree
3 IEC 60947-1
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Product Certifications
UL; CSA; NOM
Circuit Breaker Application
HACR rated
Device Application
Distribution
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Network Frequency
50/60 Hz
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Rated Insulation Voltage
750 V IEC 60947-2
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Communication Interface
Modbus; Ethernet
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Breaking Capacity
65 kA 240 V AC 50/60 Hz UL 489; 35 kA 480 V AC 50/60 Hz UL 489; 18 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489; 20 kA 500 V DC UL 489
Continuous Current Rating
0.8
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Breaking Capacity Code
G
Magnetic Hold Current
400 A
Terminal Identifier
AL150HD
Suitability For Isolation
Yes IEC 60947-2
IP Degree Of Protection
Front cover IP40 IEC 60529
Local Signalling
Switched off (OFF) 1 trip indicator green)
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Quality Labels
CE

Description

Molded Case Circuit Breaker 600V 45A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.