Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT H Series, 50A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGA260501

  • Zoro # G2585405


product price: 
$
1,103.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGA260501
Zoro #
G2585405
UPC #
785901651512
Country of Origin
Korea, Republic of

Dimensions

Frame Size
150A/HG
Width
2.74 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3 AWG
Min. Wire Size
14 AWG
Power Wire Stripping Length
0.63 in (16 mm)
Mounting Height
3 in (76.20 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
50A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
AB
DC Voltage Rating
250/500V DC
For Use With
I Line Panelboards
Standards
CE, CSA, IEC, UL listed
Low Amp Trip Setting
400 A
High Amp Trip Setting
850 A
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Color
Black
Features
Mercury Free; PVC Free
Max. Operating Temp.
104 Degrees F
Continuous Current Rating
0.8
IP Degree Of Protection
Front cover IP40 IEC 60529
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Network Frequency
50/60 Hz
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Local Signalling
Switched off (OFF) 1 trip indicator green)
Circuit Breaker Application
HACR rated
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Protected Poles Description
2t
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Communication Interface
Modbus; Ethernet
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Rated Insulation Voltage
750 V IEC 60947-2
Quality Labels
CE
Breaking Capacity
65 kA 240 V AC 50/60 Hz UL 489; 35 kA 480 V AC 50/60 Hz UL 489; 18 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489; 20 kA 500 V DC UL 489
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Device Application
Distribution
Breaking Capacity Code
G
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Pollution Degree
3 IEC 60947-1
Terminal Identifier
AL150HD
Suitability For Isolation
Yes IEC 60947-2
Product Certifications
UL; CSA; NOM

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With I Line Panelboards, Series HG, High Amp Trip Setting 850 A, Low Amp Trip Setting 400 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250/500/600V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 150A/HG, Circuit Breaker Mounting Style I-Line, Height 9.73 in, Width 2.94 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.