This item is Discontinued.

This item is Discontinued.
Molded Case Circuit Breaker, FAL Series, 50A, 2 Pole, 480V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAL240501021
- Zoro #
- G402149762
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Molded Case Circuit Breaker
- Series
- FAL
- Amps
- 50A
- Number of Poles
- 2
- AC Voltage Rating
- 480V AC
- Circuit Breaker Mounting Style
- Unit Mount
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Line/Load Lug
- Phase Connection
- ABC
- DC Voltage Rating
- Not Rated
Dimensions
- Width
- 3 in
- Depth
- 4.13 in
- Height
- 6.4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.