Shop SQUARE D
See all product information
Create Account
Solid neutral assembly, Heavy duty safety switches, 1200A, series E4
- Mfr # H1200SNE4
- Zoro # G0837825
product price:Â
$
705.71
/ea
Free Shipping & Returns
Key Features
Range of Product
Square D
Tightening Torque
lugs 500 lb.in, AWG 3/0...750 kcmil, copper or aluminium, lugs 275 lb.in, AWG 6...350 kcmil, copper or aluminium
Awg Gauge
750 kcmil copper or aluminium, 350 kcmil copper or aluminium
Series Name
heavy duty
Line Rated Current
1200 A E2, 1200 A E3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1200SNE4
- Zoro #
- G0837825
- UPC #
- 785901534969
- Country of Origin
- United States
Details
- Item
- Neutral Assembly
- Range of Product
- Square D
- Tightening Torque
- lugs 500 lb.in, AWG 3/0...750 kcmil, copper or aluminium, lugs 275 lb.in, AWG 6...350 kcmil, copper or aluminium
- Awg Gauge
- 750 kcmil copper or aluminium, 350 kcmil copper or aluminium
- Series Name
- heavy duty
- Line Rated Current
- 1200 A E2, 1200 A E3
- Pvc Free
- Yes
- Product or Component Type
- safety switch solid neutral assembly
- Product Or Component Type
- safety switch solid neutral assembly
Description
Neutral Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.