Solid neutral assembly, Heavy duty safety switches, 800A, series E4
- Mfr # H800SNE4
- Zoro # G0837831
product price:Â
$
513.92
/ea
Free Shipping & Returns
Key Features
Awg Gauge
750 kcmil copper or aluminium, 350 kcmil copper or aluminium
Tightening Torque
lugs 500 lb.in, AWG 3/0...750 kcmil, copper or aluminium, lugs 275 lb.in, AWG 6...350 kcmil, copper or aluminium
Range of Product
Square D
Line Rated Current
800 A E2, 800 A E4
Product or Component Type
safety switch solid neutral assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H800SNE4
- Zoro #
- G0837831
- UPC #
- 785901534754
- Country of Origin
- United States
- Item
- Neutral Assembly
- Awg Gauge
- 750 kcmil copper or aluminium, 350 kcmil copper or aluminium
- Tightening Torque
- lugs 500 lb.in, AWG 3/0...750 kcmil, copper or aluminium, lugs 275 lb.in, AWG 6...350 kcmil, copper or aluminium
- Range of Product
- Square D
- Line Rated Current
- 800 A E2, 800 A E4
- Product or Component Type
- safety switch solid neutral assembly
- Series Name
- heavy duty
- Pvc Free
- Yes
- Product Or Component Type
- safety switch solid neutral assembly
Description
Neutral Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.