Shop SQUARE D
See all product information
Create Account
Safey switch accessory, heavy duty, solid neutral assembly kit, E4-E5, 400A, 600A, copper
- Mfr # H600SNC
- Zoro # G0837816
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Product Destination
safety switch series E 4 and 5 400-400 A, safety switch series E 4 and 5 600-600 A
Awg Gauge
AWG 4...350 kcmil 2 copper, AWG 1...600 kcmil 2 copper, AWG 6...250 kcmil 2 copper
Pvc Free
Yes
Tightening Torque
340-340 lbf.in (AWG 1...600 kcmil), 250-250 lbf.in (AWG 4...350 kcmil), 340-340 lbf.in (AWG 6...250 kcmil)
Product or Component Type
safety switch solid neutral assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H600SNC
- Zoro #
- G0837816
- UPC #
- 785901077039
- Country of Origin
- United States
- Item
- Neutral Assembly
- Product Destination
- safety switch series E 4 and 5 400-400 A, safety switch series E 4 and 5 600-600 A
- Awg Gauge
- AWG 4...350 kcmil 2 copper, AWG 1...600 kcmil 2 copper, AWG 6...250 kcmil 2 copper
- Pvc Free
- Yes
- Tightening Torque
- 340-340 lbf.in (AWG 1...600 kcmil), 250-250 lbf.in (AWG 4...350 kcmil), 340-340 lbf.in (AWG 6...250 kcmil)
- Product or Component Type
- safety switch solid neutral assembly
- Product Or Component Type
- safety switch solid neutral assembly
Description
Neutral Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.