Shop SQUARE D
Create Account
NIMETALLIC OVERLOAD RELAY CLASS 20
- Mfr # LRD12L
- Zoro # G324285883
product price:Â
$
87.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRD12L
- Zoro #
- G324285883
- UPC #
- -
- Country of Origin
- United States
Description
Overload Relay, Starter Type IEC, Current Range 5.50 to 8.00A, For Use With TeSys D 932A, TeSys N Size 001 Contactors, Features Single Phase Sensitivity, Differential, Trip Class 20, Number of Poles 3, Voltage 690VAC, Height 2.99 In., Depth 3.00 In., Width 1.77 In., Separate Mounting No, Standards UL, CSA, ATEX D 94/9/CE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.