OVERLOAD RELAY REPLACES OBSOLETE LRD1510
- Mfr # LRD10L
- Zoro # G624273313
product price:Â
$
78.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRD10L
- Zoro #
- G624273313
- UPC #
- -
- Country of Origin
- Thailand
Description
TeSys LRD Thermal Overload Relay (4-6A, Class 20, 3P) **Specifications:** * Range: TeSys * Product or Component Type: Differential Thermal Overload Relay * Relay Application: Motor protection * Product Compatibility: LC1D09, LC1D38, LC1D32, LC1D18, LC1D12, LC1D25 * Network Type: AC, DC * Thermal Protection Adjustment Range: 4, 6 A * (Ui) Rated Insulation Voltage: Power Circuit 600 V CSA, Power Circuit 600 V UL, Power Circuit 690 V IEC 60947-4-1 * Network Frequency: 0...400 Hz * Mounting Support: Plate, with Specific Accessories, Rail, with Specific Accessories, under Contactor * Tripping Threshold: 1.14 +/- 0.06 Ir IEC 60947-4-1 * (Ith) Conventional Free Air Thermal Current: 5 A Signalling Circuit * Permissible Current: 3 A 120 V AC-15 Signalling Circuit, 0.22 A 125 V DC-13 Signalling Circuit * (Ue) Rated Operational Voltage: 690 V AC 0...400 Hz * Associated Fuse Rating: 16 A BS88, 8 A aM, 16 A gG * (Uimp) Rated Impulse Withstand Voltage: 6 kV * Phase Failure Sensitivity: Tripping Current 130 % of Ir on Two Phase, the Last One at 0 * Control Type: Red Push-Button Stop, Blue Push-Button Reset * Temperature Compensation: -4, 140 DegF (-20, 60 DegC) * Connections - Terminals: Control Circuit Screw Clamp Terminals 2 0.00, 0.00 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.